Beli 3m respirator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  2. 3M Gas&Vapor Respirator
    Mulai

    Rp709.900

    3M Gas&Vapor Respirator
    Deskripsi:
    3M original quick latch function is installed.With one hand, you can quickly and easily adjust the string, enabling removing and putting on the respirator from a face even while wearing a helmet.Because of the silicone face body, it is a soft fit.You can use it as dust respirator by attaching a filter medium, or you can use it as gas respirator by attaching sanister.
    atribut:
    • Size: M
    • Vertical (mm): 140
    • Horizontal (mm): 110
    • Intake Resistance (Pa): 50 or less
  3. 3M Respirator
    Mulai

    Rp709.900

    3M Respirator
    Deskripsi:
    Respirator seri 3M 9004 digunakan untuk pencegahan pada kegiatan pembersihan sehari-hari seperti : pengecatan, pengolahan kayu, pengamplasan, perawatan material, penggilingan dan operasi berdebu lainnya.
    atribut:
    • Classification: RL2
    • Color: Gray
    • Particle Collection Efficiency (%): 95
    • Shape: Half-sided
    • Specified protection factor: 10
    • Type: Replaceable
  4. 3M Single Cartridge Respirator
    Mulai

    Rp419.900

    3M Single Cartridge Respirator
    atribut:
    • Gas Type: Organic gas
    • Particle Collection Efficiency (%): 80 and more
    • Suitable For: 7000 series
    • Compatible Absorbent Cans: 7001J-55, 7001J-100, 7007J
    • Suitable Respirator: 7001J-55; 7001J-100
    • Product Name: Replacement filter media
    • Country of Manufacture: China
  5. 3M Vapor and Gas Respirator (Masker Respirator)
    42%
    Mulai

    Rp399.900

    3M Vapor and Gas Respirator (Masker Respirator)
    atribut:
    • Exhaust Resistance: 80Pa or less
  6. 3M Single Cartridge Half Facepiece Respirator (Masker Respirator)
    Mulai

    Rp289.900

    3M Single Cartridge Half Facepiece Respirator (Masker Respirator)
    Deskripsi:
    The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockin
    atribut:
    • Facepeice Size: Medium / Large
    • Facepeice Type: Half Face Mask
    • Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
    • Product Code: 3200
  7. 3M Full Facepiece Reusable Respirator (Masker Respirator)
    Mulai

    Rp3.099.900

    3M Full Facepiece Reusable Respirator (Masker Respirator)
    atribut:
    • Accessories: Yes
    • Cartridge or Filter Included: No
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: No
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: Yes
    • Facepiece Type: Full Facepiece Reusable
    • Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
    • Harness Type: 4 point
    • Harness Type‎: 4 points
    • Hazard Type: Mold, Silica
    • Headgear Type: Full Facepiece
    • Maintenance Free: No
    • Material: Silicone, Thermoplastic Elastomer (TPE)
    • Primary Material: Silicone/Thermoplastic Elastomer
    • Product Series: 6000
    • Product Type: Full Facepiece
    • Purpose: Full Facepiece Respirators
    • Range: Better
    • Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
    • Suspension Type: 4 Point Strap
  8. 3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Color: Yellow
    • Connection Type: Bayonet
    • Maintenance Free: No
    • Particulate Protection: Organic Vapor
    • Recommended Application: Welding
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M Full Facepieces FF-400
    • Standards Approvals: NIOSH
  9. 3M Respiratory Protective Equipment (Masker Respirator)
    Mulai

    Rp169.999.900

    3M Respiratory Protective Equipment (Masker Respirator)
    atribut:
    • Air Volume (ml/minute): 138
    • Leakage Rate: 0.1% or less (Class S)
    • Nominal Working Time (hour): 4 (When the battery is used or fully charged)
    • Particle Collection Efficiency: 99.97% or More (PL3)
    • Package Size (mm): 380x420x340
    • Waterproof Dust-Proof: IP 54
  10. TOTAL Masker Debu
    Mulai

    Rp149.900

    TOTAL Masker Debu
    atribut:
    • Material: Polyester
  11. 3M Particulate Respirator (Masker Respirator)
    Mulai

    Rp41.900

    3M Particulate Respirator (Masker Respirator)
    Deskripsi:
    The 3M Aura Series Particulate Respirator 9210+, N95 is a breakthrough in comfort and convenience. This three-panel, flat-fold disposable respirator with its innovative design helps provide comfortable, reliable worker protection against non-oil based particles.The lightweight, three-panel designed disposable N95 particulate respirator helps provide quality, reliable, and convenient worker respiratory protection. 3M uses a variety of innovative technologies and features to help you meet your respiratory protection and comfort needs. 3M`s proprietary filter media, 3M Advanced Electret Media, filters dust and other particles, while allowing for easy breathing. The soft inner material provides added comfort while the soft nose foam and adjustable nose clip help provide a custom seal. Braided headbands provide comfort and help minimize pulling of hair.Unique features to the Aura Series Particulate Respirators include: sculpted nose panel that follows the contours of your nose allowing more room for eyewear, embossed top panel that is designed to help reduce the fogging of eyewear from warm, moist exhaled air, and innovative chin tab designed for ease of positioning, donning, and adjustment. These features are designed to enhance user comfort and help increase wearability. The unique three-panel flat fold design is collapse resistant and its individual packaging allows for easy storage prior to use.Suggested applications: Grinding, Sanding, Sweeping, Bagging and other dusty or arid operations. Can also be used to help reduce inhalation of certain airborne biological particles like mold, Bacillus anthracis, Mycobacterium tuberculosis, etc. Example applications include emergency or pandemic preparedness planning, stockpiling, etc. N95 Approved filtering facepiece particulate respiratorDesigned to direct exhaled air away from the nose panel, helping reduce eyewear foggingComfortable braided headbands help keep respirator securely in place and minimize pulling of hairCurved low profile design conforms well to nose and eye contours, allowing more room for eyewearIndividual packaging and flat fold design provides convenient storage and portabilitySoft inner materialsCompatible with a variety of eyewearAdjustable noseclip helps provide a custom secure sealInnovative chin tab designed for ease of positioning, donning & adjustment
    atribut:
    • Respirator Style: Flat Fold
  12. 3M Organic Vapor and Acid Gas Cartridge (Filter Masker)
    Mulai

    Rp209.900

    3M Organic Vapor and Acid Gas Cartridge (Filter Masker)
    Deskripsi:
    3M Organic Vapor Acid Gas Cartridge Filter 3303K-100 specification :- Protection of Organic Vapors and Acid Gas (SO2 , Cl2 , etc)- It's used for 3M Single Half Face Respirator 3000 Series (3100 , 3200)- KMOL Standard (Korean Ministry of Labor)
    atribut:
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
  13. Taffware Gas Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp77.900

    Taffware Gas Respirator Mask (Masker Respirator)
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
  14. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.799.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  15. 3M Filter Holder
    Mulai

    Rp51.900

    3M Filter Holder
    Deskripsi:
    3M 1700 Filter Holder is a containment filter used with 3M Taishan respirators to secure particulate filters and protect the user.- Used to hold 3M Filters 1744 and 1744C.- For use with 3M 1200, 3200 and 3100 Single-Cartridge Facepiece Reusable Respirator.- Can be filled with 3M Particulate Filters 1744 and 1744C.- Used for P2 level particulate protection (1744).
    atribut:
    • Compatible With: 3M Respirator 3M Taishan 3M 1200 Half Face Piece Reusable Mask Respirator
    • Protection Type: P2 level particulates & odor disorders (1744C)
    • Standard: NIOSH
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Manufacturing, Marine, Oil & Gas, Pharmaceutical, Transportation
  16. Unit Guiding Arrow Sticker (Rambu Petunjuk)
    Mulai

    Rp319.900

    Unit Guiding Arrow Sticker (Rambu Petunjuk)
    atribut:
    • Dimensions (mm): 100x220
    • Type of Sign: Backside adhesive
Daftar Harga 3m respirator Terbaru November 2026
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp349.900
3M Gas&Vapor RespiratorRp709.900
3M RespiratorRp709.900
3M Single Cartridge RespiratorRp419.900
3M Vapor and Gas Respirator (Masker Respirator)Rp399.900
3M Single Cartridge Half Facepiece Respirator (Masker Respirator)Rp289.900
3M Full Facepiece Reusable Respirator (Masker Respirator)Rp3.099.900
3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)Rp349.900
Dusafe Raincoat Jacket + Pants Soho (Jas Hujan)Rp149.900
3M Respiratory Protective Equipment (Masker Respirator)Rp169.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait